Beli ear muff safety helmet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Braco Globe Valve Ansi 150 A216atribut:
- Body Material: A216 WCB
- Class: ANSI 150
- Flange End: ANSI 150RF
- Sealing: Graphite
- Size (inch): 8
- Trim: API 600 NO.1 SS13% CR
- GOSAVE Safety Earmuff Okranatribut:
- Color: Yellow
- NRR (dB): 28
- Kitz Class 150 Stainless Steel Ball Valvesatribut:
- Gasket Material: PTFE
- Gland Packing Material: PTFE
- Handle Material: Ductile Iron
- BESTCARE Tankless ToiletDeskripsi:These floor-mount tankless toilet bowls connect to a floor waste line and have a back spud to work with a concealed flush valve to prevent tampering. They fasten to the floor for stability and support more weight than wall-mounted toilets. These bowls have a bottom outlet for the waste line and a spud at the back of the bowl for connecting to a flush valve (flushometer). They typically use a flushometer that's installed behind a removable panel or a wall where there's access for maintaining the flushometer.atribut:
- Color: White
- UNSPSC: 30181511
- Standards: ASME A112.19.3/CSA B45.4
- Includes: Mounting Hardware
- Seat Material: Plastic
- Antimicrobial: No
- Color Family: Whites
- Flushing Method: Flush Valve
- Gallons per Flush (gpf): 1.28; 1.6
- Includes Flush Valve Cover: No
- Rough-In (inch): 10
- Spud Connection Size (inch): 1.5
- Spud Location: Back
- Stain Resistant: No
- Tank/Flush Valve Mfr. Model Number: 2145
- Trapway Diameter (inch): 3.5
- Water Surface Area (inch): 10x12
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- VTV Valve Globe Valve ANSI 150Deskripsi:VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite
- Body: A216-WCB Cast Steel
- LEOPARD EarmuffDeskripsi:Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.atribut:
- Material: ABS
- Braco Butterfly Valve Wafer Type Gear Ductile Ironatribut:
- Connection: JIS 5K & 10K, PN 16, Ansi 150
- Disc Material: 304 (SCS13)
- Type: Gear
- YUTA Globe Valveatribut:
- Body Material: Brass
- Bonnet Material: Brass
- Disc Material: Brass
- Stem Material: Brass
- Design Spesification: Threaded Ends
- Gasket Material: PTFE
- Handwheel Material: Cast Iron
- Maximum Working Pressure (Psi): 100
- Nut Material: Brass
- Castelli Sanitary Bathroom CabinetDeskripsi:- Waterproof : Bahan Carbon Fiber berkualitas tinggi dengan keunggulan anti terhadap air.- Engsel SUS 304 : Engsel yang digunakan menggunakan bahan Stainless Steel 304, standar Industri Jepang yang terjamin kuat dan kokoh- Keran air premium : keran air yang dipakai adalah keran air berkualitas premium, dari material brass / kuningan, awet dan tahan karat - Kabinet soft close : menggunakan engsel soft close sehingga kabinet dapat ditutup dengan halus tanpa berisik - Kuat menahan beban : salah satu sifat dari Carbon Fiber adalah kuat, cocok untuk menahan beban dari barang-barang yang disimpan di bathroom cabinet- Kapasitas besar : tempat yang luas, muat untuk menyimpan banyak barang- Semua komponen dari brass-kuningan : Komponen angle valve (Stop kran) maupun waste (afur) terbuat dari brass kuningan, kokoh dan kuat
- Braco Butterfly Valve Wafer Type Gear Opt PTFEatribut:
- Body Material: Cast Iron
- Disc Material: 304 (SCS13)
- Braco Angle Valve Bronzeatribut:
- Body Material: Bronze CAC406(BC6)
- Disc Material: Bronze CAC406(BC6)
- Stem Material: Brass C3771BD
- Braco Y Strainer Cast Iron Braco F7220-JIS 5Katribut:
- Body Material: Cast Iron FC 200
- Flange: JIS B2220-5K
- Braco Angle Valveatribut:
- Body Material: Grey Iron (GG25)
- Disc Material: SS304
- Gasket: Graphite
- Length (mm): 125
- Seat: NBR / EPDM
- Size: DN 50
- Size (inch): 2
- Stem Material: SS
- ACIS Digital Crane Scale CR SeriesDeskripsi:-Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
Daftar Harga ear muff safety helmet Terbaru March 2026
| Braco Globe Valve Ansi 150 A216 | Rp14.999.900 |
| GOSAVE Safety Earmuff Okran | Rp86.900 |
| HONEYWELL Earmuff Thunder (Pelindung Bising) | Rp269.900 |
| BOSCH Mini Relay (Relai Otomotif) | Rp28.900 |
| Kitz Class 150 Stainless Steel Ball Valves | Rp2.799.900 |
| GOSAVE Penutup Telinga Pro | Rp68.900 |
| BESTCARE Tankless Toilet | Rp30.999.900 |
| KRISBOW Penutup Telinga (Pelindung Bising) | Rp209.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
| VTV Valve Globe Valve ANSI 150 | Rp4.199.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Safety%20Earmuff%20Okran/hwP106836644-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/HONEYWELL%20Earmuff%20Thunder%20(Pelindung%20Bising)/3lP101000129-4.jpg)
/dfP106655483-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Pro/P102925825-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/KRISBOW%20Penutup%20Telinga%20(Pelindung%20Bising)/0bP101516011-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/LEOPARD%20Earmuff/P103146984-1.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/MSA%20Cap%20Attachable%20Earmuff%20(Pelindung%20Bising)/P101575513-1.jpg)